
PT 16-TWIN N BU Feed-through terminal
Mfr # 3208773
Zoro # G015370416
product price: $7.89
/eaSold in multiples of 25 for $197.25
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3208773
Zoro #
G015370416
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In
Description
Feed-through terminal block Connection method: Push-in connection Cross section: 0.5 mm - 25 mm AWG: 20 - 4 Width: 12.2 mm Color: blue Mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.