Zoro Homepage

PT 2 5-QUATTRO GN Feed-through terminal

  • Mfr # 3209582

  • Zoro # G615369735


product price: $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209582
Zoro #
G615369735
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In

Description

Feed-through terminal block Connection method: Push-in connection Cross section: 0.14 mm - 4 mm AWG: 26 - 12 Width: 5.2 mm Height: 35.3 mm Color: green Mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.