Zoro Homepage

PT 2 5/1P OG Feed-through terminal

  • Mfr # 3210047

  • Zoro # G115317885


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210047
Zoro #
G115317885
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In

Description

Feed-through terminal block Connection method: Push-in / plug connection Cross section: 0.14 mm - 4 mm AWG: 26 - 12 Width: 5.2 mm Height: 35.3 mm Color: orange Mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.