Zoro Homepage

PT 2 5/S-QUATTRO-PE Ground modular

  • Mfr # 3211025

  • Zoro # G815369726


product price: $10.15
/ea
Sold in multiples of 50 for $507.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211025
Zoro #
G815369726
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Push-In

Description

Ground modular terminal block connection method: Push-in connection number of connections: 4 cross section: 0.14 mm - 2.5 mm AWG: 26 - 12 width: 5.2 mm height: 35.3 mm color: green-yellow mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.