Zoro Homepage

PT 4-QUATTRO-DIO 1N 5408/L-R Component

  • Mfr # 3211919

  • Zoro # G615279072


product price: $9.99
/ea
Sold in multiples of 50 for $499.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211919
Zoro #
G615279072
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Push-In

Description

Component terminal block with integrated diode 1N5408 The max. current is determined by the diode. Installed: diode 1N 5408 reverse voltage: 1000 V maximum continuous current: 1.5 A nom. voltage: 800 V nominal current: 1.5 A connection method: Push-in connection number of

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.