Zoro Homepage

PT 6-FSI/C-LED 12 Fuse modular terminal

  • Mfr # 3212169

  • Zoro # G915370493


product price: $27.15
/ea
Sold in multiples of 50 for $1,357.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3212169
Zoro #
G915370493
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Push-In

Description

Fuse modular terminal block fuse type: Flat connection method: Push-in connection cross section: 0.5 mm- 10 mm AWG: 20 - 8 nominal current: 25 A nom. voltage: 12 V width: 8.2 mm fuse type: Type C / max. 2.2 W mounting type: NS 35/7 5 NS 35/15 color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.