Zoro Homepage

PTF 0 3/ 4-BB-8-H PCB connector rated

  • Mfr # 1707559

  • Zoro # G215296981


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1707559
Zoro #
G215296981
UPC #
-
Country of Origin
Poland

Description

PCB connector rated voltage III/2: 25 V nominal cross section: 0.34 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: PTF 0 3/..-BB-H pitch: 1.9 mm mounting: Direct plug-in method color: white type of packaging: pack

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.