Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFIX 2X1 5 VT Distribution block Basic

  • Mfr # 1045940

  • Zoro # G215485224


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045940
Zoro #
G215485224
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block Basic terminal block nom. voltage: 450 V nominal current: 17.5 A connection method: Push-in connection number of connections: 2 cross section: 0.14 mm - 2.5 mm AWG: 26 - 14 width: 4.2 mm height: 17.7 mm color: violet mounting type: for snappi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.