Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFIX 2X2 5 OG Distribution block Basic

  • Mfr # 1028077

  • Zoro # G315485100


product price: $0.89
/ea
Sold in multiples of 50 for $44.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028077
Zoro #
G315485100
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block Basic terminal block nom. voltage: 690 V nominal current: 24 A connection method: Push-in connection number of connections: 2 cross section: 0.14 mm - 4 mm AWG: 26 - 12 width: 5.2 mm height: 21.7 mm color: orange mounting type: for snapping o

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.