Zoro Homepage

PTFIX 4/6X1 5-FE Distribution block

  • Mfr # 1047477

  • Zoro # G515485351


product price: $3.99
/ea
Sold in multiples of 20 for $79.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047477
Zoro #
G515485351
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block bridged internally nom. voltage: 450 V nominal current: 17.5 A connection method: Push-in connection Push-in connection number of connections: 7 cross section: 0.14 mm - 2.5 mm AWG: 26 - 14 width: 19 mm height: 17.7 mm color: black/yellow mo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.