Zoro Homepage

PTFIX 6X10/S RD Distribution block

  • Mfr # 1082389

  • Zoro # G815485242


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1082389
Zoro #
G815485242
UPC #
-
Country of Origin
Poland

Details

Item
Power Distribution Block

Description

Distribution block bridged internally nom. voltage: 450 V nominal current: 57 A connection method: Push-in connection number of connections: 6 cross section: 0.5 mm - 16 mm AWG: 20 - 6 width: 36 mm height: 25.1 mm color: red mounting type: for snapping onto a D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.