Zoro Homepage

PTMC 1 5/48-3 Marshalling patchboard

  • Mfr # 3270318

  • Zoro # G016088525


product price: $161.99
/ea
Sold in multiples of 10 for $1,619.90
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270318
Zoro #
G016088525
UPC #
-
Country of Origin
Poland

Description

Marshalling patchboard nom. voltage: 500 V nominal current: 17.5 A cross section: 0.14 mm - 2.5 mm AWG: 14 - 26 connection method: Push-in connection number of positions: 48 number of connections: 288 width: 66 mm length: 102 mm color: gray color of connection elem

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.