Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTMC 1 5/80-2 Marshalling patchboard

  • Mfr # 3270329

  • Zoro # G416088521


product price: $268.99
/ea
Sold in multiples of 6 for $1,613.94
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270329
Zoro #
G416088521
UPC #
-
Country of Origin
Poland

Description

Marshalling patchboard nom. voltage: 500 V nominal current: 17.5 A cross section: 0.14 mm - 2.5 mm AWG: 14 - 26 connection method: Push-in connection number of positions: 80 number of connections: 320 width: 110 mm length: 73.2 mm color: gray color of connection el

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.