Zoro Homepage

PTPOWER 35-3L/N High-current terminal

  • Mfr # 3212069

  • Zoro # G715673985


product price: $53.85
/ea
Sold in multiples of 2 for $107.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3212069
Zoro #
G715673985
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block

Description

High-current terminal block Blocked nom. voltage: 1000 V nominal current: 125 A connection method: Power-Turn connection number of connections: 8 number of positions: 4 cross section: 2.5 mm - 35 mm AWG: 12 - 2 width: 64 mm color: gray/blue mounting type: NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.