Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTPOWER 95-FE-F High-current terminal

  • Mfr # 3260142

  • Zoro # G415673957


product price: $44.99
/ea
Sold in multiples of 10 for $449.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260142
Zoro #
G415673957
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block

Description

High-current terminal block nom. voltage: 1000 V AC / 1500 V DC nominal current: 232 A connection method: Power-Turn connection number of connections: 2 number of positions: 1 cross section: 25 mm - 95 mm AWG: 4 - 4/0 width: 25 mm height: 99.8 mm color: black/yellow mou

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.