
PTRVB 4-PV /RD Potential distributors
Mfr # 3270222
Zoro # G415485512
product price: $27.65
/eaSold in multiples of 10 for $276.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270222
Zoro #
G415485512
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Potential distributors nom. voltage: 250 V nominal current: 17.5 A cross section: 0.14 mm - 2.5 mm AWG: 14 - 26 connection method: Push-in connection number of positions: 2 number of connections: 16 width: 8.3 mm length: 64 mm color: gray color of connection elemen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.