Zoro Homepage

PTRVB 8-FI /BU Potential distributors

  • Mfr # 3270225

  • Zoro # G115485515


product price: $53.45
/ea
Sold in multiples of 10 for $534.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270225
Zoro #
G115485515
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

Potential distributors with option to supply up to 6 mm nom. voltage: 250 V nominal current: 17.5 A cross section: 0.14 mm - 2.5 mm AWG: 14 - 26 connection method: Push-in connection number of positions: 2 number of connections: 29 width: 8.3 mm length: 100 mm col

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.