Zoro Homepage

PTS 1 5/S/1P BU Feed-through terminal

  • Mfr # 3214466

  • Zoro # G615369711


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214466
Zoro #
G615369711
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In

Description

Feed-through terminal block nom. voltage: 500 V nominal current: 17.5 A connection method: Push-in / plug connection number of connections: 2 number of positions: 1 cross section: 0.14 mm - 1.5 mm AWG: 26 - 14 width: 3.5 mm height: 37 mm color: blue mounting type: NS 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.