Zoro Homepage

PTS-5 08 PCB terminal block nominal

  • Mfr # 1876521

  • Zoro # G715243867


product price: $7.35
/ea
Sold in multiples of 50 for $367.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1876521
Zoro #
G715243867
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block

Description

PCB terminal block nominal current: 12 A rated voltage III/2: 320 V nominal cross section: 0 mm Number of potentials: 1 Number of rows: 1 Number of positions per row: 1 product range: PTS pitch: 5.08 mm mounting: Soldering color: green Pin layout: Linear double

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.