Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSM 0 5/ 2-P-2 5 PCB connector nominal

  • Mfr # 1778832

  • Zoro # G515296780


product price: $1.49
/ea
Sold in multiples of 250 for $372.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1778832
Zoro #
G515296780
UPC #
-
Country of Origin
Poland

Description

PCB connector nominal cross section: 0.5 mm color: black nominal current: 6 A rated voltage III/2: 160 V contact surface: Tin type of contact: Female connector Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 number of connections: 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.