Zoro Homepage

PTSM 0 5/ 5-2 5-V SMD WH R44 PCB

  • Mfr # 1814731

  • Zoro # G515673024


product price: $1.85
/ea
Sold in multiples of 400 for $740.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1814731
Zoro #
G515673024
UPC #
-
Country of Origin
India

Description

PCB terminal block nominal current: 6 A rated voltage III/2: 160 V nominal cross section: 0.5 mm Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 product range: PTSM 0 5/..-V-SMD WH pitch: 2.5 mm connection method: Push-in spring connectio

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.