
PTTB 2 5-2DIO/UL-O/UR-O Component
Mfr # 3213221
Zoro # G115279060
product price: $19.85
/eaSold in multiples of 50 for $992.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3213221
Zoro #
G115279060
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Component terminal block with integrated 1N4007 diode The max. current is determined by the diode. Installed: Diode 1N 4007 reverse voltage: 1300 V maximum continuous current: 0.5 A. nom. voltage: 500 V nominal current: 20 A connection method: Push-in connection number of
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.