
PTTBS 2 5-MTB/TGB Disconnect terminal
Mfr # 3210405
Zoro # G015369632
product price: $22.35
/eaSold in multiples of 50 for $1,117.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210405
Zoro #
G015369632
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Disconnect terminal block Double level with angled contour one disconnect knife and one disconnect point nom. voltage: 400 V nominal current: 16 A connection method: Push-in connection cross section: 0.14 mm - 4 mm AWG: 26 - 12 length: 127.5 mm width: 5.2 mm color: gra
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.