
PW 4-POT-SL Panel feed-through terminal
Mfr # 3059731
Zoro # G215369623
product price: $4.15
/eaSold in multiples of 50 for $207.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3059731
Zoro #
G215369623
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
Description
Panel feed-through terminal block Connection method: Push-in connection Solder connection Load current : 32 A Cross section: 0.2 mm - 4 mm AWG 24 - 12 Width: 8.1 mm Color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.