Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PW 4-POT-SL/S Panel feed-through

  • Mfr # 3059744

  • Zoro # G916092752


product price: $3.89
/ea
Sold in multiples of 50 for $194.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059744
Zoro #
G916092752
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In

Description

Panel feed-through terminal block Connection method: Push-in connection Solder connection Load current : 32 A Cross section: 0.2 mm - 4 mm AWG 24 - 12 Width: 8.1 mm Color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.