Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUINT4-UPS/24DC/24DC/10/EIP QUINT UPS

  • Mfr # 2907069

  • Zoro # G915318020


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail
Input Voltage
24 V DC
Output Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907069
Zoro #
G915318020
UPC #
-
Country of Origin
China

Details

Mounting
DIN Rail
Input Voltage
24 V DC
Output Voltage
24 V DC

Description

QUINT UPS with IQ Technology RJ45 communication interfaces EtherNet/IP for DIN rail mounting input: 24 V DC output: 24 V DC / 10 A charging current: 3 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.