Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Phoenix Contact QUINT4-UPS/24DC/24DC/40/EIP QUINT UPS 2907080

QUINT4-UPS/24DC/24DC/40/EIP QUINT UPS (Discontinued)

  • Mfr # 2907080
  • Zoro # G415317936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907080
Zoro #
G415317936
UPC #
-
Country of Origin
China

Details

Output Voltage
24 V DC
Input Voltage
24 V DC
Mounting
DIN Rail

Description

QUINT UPS with IQ Technology RJ45 communication interfaces EtherNet/IP for DIN rail mounting input: 24 V DC output: 24 V DC / 40 A charging current: 5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.