Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RBO 10-HC Bolt connection terminal

  • Mfr # 3247976

  • Zoro # G116058510


product price: $39.79
/ea
Sold in multiples of 10 for $397.90

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3247976
Zoro #
G116058510
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Bolt connection terminal block nom. voltage: 1500 V nominal current: 309 A connection method: Bolt connection number of connections: 2 number of positions: 1 width: 41 mm color: gray mounting type: NS 35/7 5 NS 35/15 direct screw connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.