Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RBO 6 Bolt connection terminal block

  • Mfr # 3075896

  • Zoro # G715244901


product price: $4.69
/ea
Sold in multiples of 40 for $187.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075896
Zoro #
G715244901
UPC #
-
Country of Origin
India

Details

Item
Terminal Block

Description

Bolt connection terminal block nom. voltage: 800 V nominal current: 125 A connection method: Bolt connection number of connections: 2 number of positions: 1 width: 17 mm color: gray mounting type: NS 35/7 5 NS 35/15 NS 32

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.