Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REL-IR4/120AC/4X21/EX Pluggable

  • Mfr # 2909744

  • Zoro # G316088287


product price: $27.15
/ea
Sold in multiples of 10 for $271.50

Key Features

Coil Voltage
120V AC
Contact Form
4 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2909744
Zoro #
G316088287
UPC #
-
Country of Origin
Poland

Details

Item
Relay
Coil Voltage
120V AC
Contact Form
4 C/O

Description

Pluggable industrial relay RT III sealed with power contacts 4x changeover contacts mechanical switch position indicator polarity: non-polarized input voltage: 120 V AC in connection with RIF-2.../EX bases approved in accordance with ATEX/IECEx zone 2 and Ex zone class I di

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.