
SAC-2P+D-24AWG-OE-OE-680-300 0 By the
Mfr # 1112974
Zoro # G315491231
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
gray
Insulation Material
PVC
Temp. Rating
105°C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112974
Zoro #
G315491231
UPC #
-
Country of Origin
United States
Dimensions
Length
300 m
Wire Size
24 AWG
Details
Jacket Color
gray
Insulation Material
PVC
Temp. Rating
105°C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Number of Conductors
2-wire
Jacket Material
PVC
Wire Color
brown, blue
Description
By the meter Cable reel shielded PVC gray 2-wire color single wire: brown blue cable length: 300 m Foil shielding plus drain wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.