SAC-3P-24AWG-OE-OE-542-300 0SH By the

  • Mfr # 1422007

  • Zoro # G115491226


product price:  $1,272.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
105 °C
Jacket Color
yellow
Number of Conductors
3 wires
Voltage
300 V
Length
300 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1422007
Zoro #
G115491226
UPC #
-
Country of Origin
United States

Dimensions

Length
300 m
Wire Size
24 AWG

Details

Temp. Rating
105 °C
Jacket Color
yellow
Number of Conductors
3 wires
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Jacket Material
PVC
Insulation Material
PVC
Wire Color
brown, blue, black

Description

By the meter Cable reel shielded PVC yellow 3-wire color single wire: brown blue black cable length: 300 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.