
SAC-4P-0 34-OE-OE-800-300 0 US By the
Mfr # 1422104
Zoro # G015491159
product price: $1,797.99
/ea
Free Shipping & Returns
Key Features
Voltage
300 V
Conductor Material
Bare Cu litz wires
Number of Conductors
4 wires
Jacket Color
gray RAL 7001
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422104
Zoro #
G015491159
UPC #
-
Country of Origin
Germany
Dimensions
Length
300 m
Details
Voltage
300 V
Conductor Material
Bare Cu litz wires
Number of Conductors
4 wires
Jacket Color
gray RAL 7001
Jacket Material
PUR
Wire Color
brown, white, blue, black
Description
By the meter Cable reel PUR halogen-free gray RAL 7001 4-wire color single wire: brown white blue black cable length: 300 m highly flexible resistant to welding sparks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.