SAC-4P-22AWG-OE-OE-535-100 0US By the

  • Mfr # 1422024

  • Zoro # G315491170


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
105°C
Length
100 m
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422024
Zoro #
G315491170
UPC #
-
Country of Origin
United States

Dimensions

Length
100 m
Wire Size
22 AWG

Details

Temp. Rating
105°C
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Jacket Material
PVC
Number of Conductors
4 wires
Jacket Color
black
Insulation Material
PVC
Wire Color
brown, blue, black, white

Description

By the meter Cable reel PVC black 4-wire color single wire: brown blue black white cable length: 100 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.