Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAC-4P+D-24AWG-OE-OE-680-300 0 By the

  • Mfr # 1112978

  • Zoro # G515491192


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
105°C
Conductor Material
Tin-plated Cu litz wires
Length
300 m
Voltage
300 V
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112978
Zoro #
G515491192
UPC #
-
Country of Origin
United States

Dimensions

Length
300 m
Wire Size
24 AWG

Details

Temp. Rating
105°C
Conductor Material
Tin-plated Cu litz wires
Voltage
300 V
Wire Color
brown, white, blue, black
Jacket Material
PVC
Number of Conductors
4-wire
Jacket Color
gray
Insulation Material
PVC

Description

By the meter Cable reel shielded PVC gray 4-wire color single wire: brown white blue black cable length: 300 m Foil shielding plus drain wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.