
SAC-5P-22AWG-OE-OE-535-100 0SH By the
Mfr # 1422038
Zoro # G015491111
product price: $631.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
black
Conductor Material
Tin-plated Cu litz wires
Temp. Rating
105 °C
Voltage
300 V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422038
Zoro #
G015491111
UPC #
-
Country of Origin
United States
Dimensions
Length
100 m
Wire Size
22 AWG
Details
Jacket Color
black
Conductor Material
Tin-plated Cu litz wires
Temp. Rating
105 °C
Voltage
300 V
Insulation Material
PVC
Number of Conductors
5 wires
Jacket Material
PVC
Wire Color
Brown, blue, black, white, gray
Description
By the meter Cable reel shielded PVC black 5-wire color single wire: Brown blue black white gray cable length: 100 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.