SAC-5P+D-22AWG-OE-OE-680-300 0 By the

  • Mfr # 1112984

  • Zoro # G415491209


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
gray
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Wire Color
Brown, white, blue, black, gray
Temp. Rating
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112984
Zoro #
G415491209
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG
Length
300 m

Details

Jacket Color
gray
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Wire Color
Brown, white, blue, black, gray
Temp. Rating
105°C
Insulation Material
PVC
Jacket Material
PVC
Number of Conductors
5-wire

Description

By the meter Cable reel shielded PVC gray 5-wire color single wire: Brown white blue black gray cable length: 300 m Foil shielding plus drain wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.