
SAC-8P-24AWG-OE-OE-535-300 0US By the
Mfr # 1422029
Zoro # G415491223
product price: $1,272.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
black
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Length
300 m
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1422029
Zoro #
G415491223
UPC #
-
Country of Origin
United States
Dimensions
Length
300 m
Wire Size
24 AWG
Details
Jacket Color
black
Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Insulation Material
PVC
Number of Conductors
8 wires
Temp. Rating
105 °C
Wire Color
white, brown, green, yellow, gray, pink, blue, red
Jacket Material
PVC
Description
By the meter Cable reel PVC black 8-wire color single wire: white brown green yellow gray pink blue red cable length: 300 m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.