2/0-1C THW-2 19 STR BC 90C
- Mfr # THW2/0GN
- Zoro # G516260063
product price:Â
$
7.35
/ea
Sold in multiples of 250 for
$1,837.50
Key Features
Wire Size
2/0 AWG
Conductor Material
Copper
Number of Conductors
1
Voltage
600V
Length
120 IN (30.4800 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THW2/0GN
- Zoro #
- G516260063
- UPC #
- -
- Country of Origin
- Unknown
- Conductor Material
- Copper
- Number of Conductors
- 1
- Voltage
- 600V
- Temp. Rating
- 90 Degrees C Wet / Dry
Dimensions
- Wire Size
- 2/0 AWG
- Length
- 120 IN (30.4800 cm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.