SAC-8P+D-24AWG-OE-OE-680-300 0 By the

  • Mfr # 1112988

  • Zoro # G015491142


product price: $1,721.99
/ea
Free Shipping & Returns

Key Features

Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Temp. Rating
105°C
Insulation Material
PVC
Wire Color
white, brown, green, yellow, gray, pink, blue, red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112988
Zoro #
G015491142
UPC #
-
Country of Origin
United States

Dimensions

Length
300 m
Wire Size
24 AWG

Details

Voltage
300 V
Conductor Material
Tin-plated Cu litz wires
Temp. Rating
105°C
Insulation Material
PVC
Wire Color
white, brown, green, yellow, gray, pink, blue, red
Jacket Material
PVC
Number of Conductors
8-wire
Jacket Color
gray

Description

By the meter Cable reel shielded PVC gray 8-wire color single wire: white brown green yellow gray pink blue red cable length: 300 m Foil shielding plus drain wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.