Zoro Homepage

SACB- 6X0 34/2X0 75-50 PUR Master cable

  • Mfr # 1517589

  • Zoro # G715494320


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
PUR/PVC
Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1517589
Zoro #
G715494320
UPC #
-
Country of Origin
Germany

Dimensions

Length
50 m

Details

Jacket Material
PUR/PVC

Description

Master cable for sensor/actuator boxes without PE conductor unshielded material PUR/PVC 8-pos. 6 x 0.34 mm and 2 x 0.75 mm length: 50 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.