Zoro Homepage

SF-5EP1N8AA500 Device connector front

  • Mfr # 1620657

  • Zoro # G315354192


product price: $92.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620657
Zoro #
G315354192
UPC #
-
Country of Origin
Germany

Description

Device connector front mounting angled rotatable Screw locking M23 Number of positions: 5+PE Type of contact: Pin Crimp connection Axial O-ring 4x3 2 shielded: Yes Flange dimensions: 26 mm x 26 mm Compatible with mating connectors with SPEEDCON or M23 standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.