
SM-5EP1N8AC002 Rear panel feed-through
Mfr # 1605782
Zoro # G316092826
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1605782
Zoro #
G316092826
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Description
Rear panel feed-through straight Screw locking M40 number of positions: 2+3+PE type of contact: Pin Axial O-ring 4xM4 shielded: yes degree of protection: IP67 cable diameter range: 9 mm ... 12.5 mm number of positions: 6 connection method: Crimp connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.