Zoro Homepage

SM-7EP1N8AQ005 Rear panel feed-through

  • Mfr # 1605841

  • Zoro # G316092765


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605841
Zoro #
G316092765
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel

Description

Rear panel feed-through straight short Screw locking M40 number of positions: 4+3+PE type of contact: Pin Axial O-ring Central fixing shielded: yes degree of protection: IP67 cable diameter range: 21 mm ... 25.5 mm number of positions: 8 connection method: Crimp conne

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.