Zoro Homepage

SMKDS 1/ 5-3 5 PCB terminal block

  • Mfr # 1751125

  • Zoro # G515242237


product price: $5.15
/ea
Sold in multiples of 100 for $515.00

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751125
Zoro #
G515242237
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block nominal current: 10 A rated voltage III/2: 200 V nominal cross section: 1 mm Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 product range: SMKDS 1 pitch: 3.5 mm connection method: Screw connection with tension sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.