
SMKDS 3/ 4 PCB terminal block nominal
Mfr # 1713082
Zoro # G515242701
product price: $6.39
/eaSold in multiples of 100 for $639.00
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1713082
Zoro #
G515242701
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 24 A rated voltage III/2: 400 V nominal cross section: 2.5 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: SMKDS 3 pitch: 5 mm connection method: Screw connection with tension sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.