Zoro Homepage

SP 4/ 5 Plug number of positions: 5

  • Mfr # 3042939

  • Zoro # G716119901


product price: $14.99
/ea
Sold in multiples of 50 for $749.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042939
Zoro #
G716119901
UPC #
-
Country of Origin
Poland

Description

Plug number of positions: 5 connection method: Spring-cage connection cross section: 0.08 mm- 6 mm AWG: 28 - 10 nominal current: 32 A nom. voltage: 800 V width: 31 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.