
SPB 2 5/ 1 Plug number of positions: 1
Mfr # 3040106
Zoro # G115370521
product price: $2.69
/eaSold in multiples of 50 for $134.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3040106
Zoro #
G115370521
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
Plug number of positions: 1 connection method: Spring-cage connection cross section: 0.08 mm- 4 mm AWG: 28 - 12 nominal current: 24 A nom. voltage: 500 V width: 5.2 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.