SPT 5/ 2-H-7 5-ZB BK PCB terminal block
Mfr # 1704746
Zoro # G815242234
product price: $6.89
/eaSold in multiples of 50 for $344.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1704746
Zoro #
G815242234
UPC #
-
Country of Origin
Bulgaria
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block Nominal current: 41 A Nom. voltage: 1000 V Pitch: 7.5 mm Number of positions: 2 Connection method: Spring-cage connection Mounting: Soldering Conductor/PCB connection direction: 0 ° Color: black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.