
SPT 5/ 9-H-7 5-ZB PCB terminal block
Mfr # 1719260
Zoro # G315242628
product price: $33.95
/eaSold in multiples of 50 for $1,697.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1719260
Zoro #
G315242628
UPC #
-
Country of Origin
Bulgaria
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block nominal current: 41 A rated voltage III/2: 1000 V nominal cross section: 6 mm Number of potentials: 9 Number of rows: 1 Number of positions per row: 9 product range: SPT 5/..-H pitch: 7.5 mm connection method: Push-in spring connection mountin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.